

€1.84/ pieceexcl. VAT
€2.23incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.12 | - |
48+ | €1.84 | 13.00% |
96+ | €1.78 | 16.00% |
144+ | €1.72 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4089 |
Series | Tesapack® 4089 |
Width | 38 mm |
Length | 66 m |
Thickness | 0.046 mm |
Material | PP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 2.2 Ncm |
Tensile strength | 43 Ncm |
Tear-out strength | 145 % % |
Colour | Brown |