




€57.18/ pieceexcl. VAT
€69.19incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.18 | - |
18+ | €49.75 | 13.00% |
36+ | €48.03 | 16.00% |
54+ | €46.32 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4324 |
Series | Tesakrepp® 4324 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.28 mm |
Material | Paper, finely crêped paper |
Double-sided | No |