




€34.31/ pieceexcl. VAT
€41.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.31 | - |
30+ | €29.85 | 13.00% |
60+ | €28.82 | 16.00% |
90+ | €27.79 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4324 |
Series | Tesakrepp® 4324 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.28 mm |
Material | Paper, finely crêped paper |
Double-sided | No |