




€13.66/ pieceexcl. VAT
€16.53incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.66 | - |
36+ | €11.88 | 13.00% |
72+ | €11.47 | 16.00% |
108+ | €11.06 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4324 |
Series | Tesakrepp® 4324 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.28 mm |
Material | Paper, finely crêped paper |
Double-sided | No |