Products
Brands
About Eriks
Customer service
BE - English
Home
Flexible fineline masking tape...
TESA Flexible fineline masking tape for design painting 4174 66mx50mm
ERIKS:
11940525
Manufacturer:
4005800198151
tesa® 4174 is a flexible, temperature resistant PVC fineline masking tape with a rubber adhesive for a wide range of design painting requirements
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
TESA
Series
Tesaflex® 4174
Series
Tesaflex® 4174
Width
50 mm
Length
66 m
Material
PVC
Double-sided
No
Colour
Green
See all variants
Log in