




€6.79/ pieceexcl. VAT
€8.22incl. VAT
Sold per: 24Min. order: 24
19 In stock - Estimated delivery date 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
24+ | €6.79 | 13.00% |
48+ | €6.56 | 16.00% |
72+ | €6.33 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4317 |
Series | Tesakrepp® 4317 |
Width | 75 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 80 °C |
Colour | Light Brown |