




€4.94/ pieceexcl. VAT
€5.98incl. VAT
216 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.94 | - |
36+ | €4.30 | 13.00% |
72+ | €4.15 | 16.00% |
108+ | €4.00 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4317 |
Series | Tesakrepp® 4317 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 80 °C |
Colour | Light Brown |