




€3.76/ pieceexcl. VAT
€4.55incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.76 | - |
48+ | €3.27 | 13.00% |
96+ | €3.16 | 16.00% |
144+ | €3.05 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4317 |
Series | Tesakrepp® 4317 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 80 °C |
Colour | Light Brown |