






€1.55/ pieceexcl. VAT
€1.88incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.55 | - |
192+ | €1.35 | 13.00% |
384+ | €1.30 | 16.00% |
576+ | €1.26 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4316 |
Series | Tesakrepp® 4316 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.14 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 100 °C |
Colour | Light Brown |