

€3.23/ pieceexcl. VAT
€3.91incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.23 | - |
48+ | €2.81 | 13.00% |
96+ | €2.71 | 16.00% |
144+ | €2.62 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4329 |
Series | Tesakrepp® 4329 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 70 °C |
Colour | Pale yellow |