

€2.12/ pieceexcl. VAT
€2.57incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.12 | - |
72+ | €1.84 | 13.00% |
144+ | €1.78 | 16.00% |
216+ | €1.72 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4329 |
Series | Tesakrepp® 4329 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 70 °C |
Colour | Pale yellow |