

€1.61/ pieceexcl. VAT
€1.95incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.61 | - |
96+ | €1.40 | 13.00% |
192+ | €1.35 | 16.00% |
288+ | €1.30 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4329 |
Series | Tesakrepp® 4329 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.175 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 70 °C |
Colour | Pale yellow |