

€20.98/ pieceexcl. VAT
€25.39incl. VAT
99 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.98 | - |
36+ | €18.25 | 13.00% |
72+ | €17.62 | 16.00% |
108+ | €16.99 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4322 |
Series | Tesakrepp® 4322 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Highly crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Brown / Yellow |