

€15.95/ pieceexcl. VAT
€19.30incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.95 | - |
48+ | €13.88 | 13.00% |
96+ | €13.40 | 16.00% |
144+ | €12.92 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4322 |
Series | Tesakrepp® 4322 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Highly crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Brown / Yellow |