

€12.59/ pieceexcl. VAT
€15.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.59 | - |
60+ | €10.95 | 13.00% |
120+ | €10.58 | 16.00% |
180+ | €10.20 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4322 |
Series | Tesakrepp® 4322 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Highly crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Brown / Yellow |