

€10.49/ pieceexcl. VAT
€12.69incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.49 | - |
72+ | €9.13 | 13.00% |
144+ | €8.81 | 16.00% |
216+ | €8.50 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4322 |
Series | Tesakrepp® 4322 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Highly crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Brown / Yellow |