

€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
96+ | €6.94 | 13.00% |
192+ | €6.70 | 16.00% |
288+ | €6.46 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4322 |
Series | Tesakrepp® 4322 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Highly crêped paper |
Double-sided | No |
Adhesion | Natural rubber resin |
Colour | Brown / Yellow |