TESA

TESA Electrically insulated tape yellow-green 19mm x 20m

  • ERIKS:13547647
  • Manufacturer:4042448435316
Image 1
Save to list

€1.46/ pieceexcl. VAT

€1.77incl. VAT

Sold per: 10Min. order: 10

5 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
19 mm
Length
20 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
Yellow / Green