TESA

TESA Electrically insulated tape white 19mm x 20m

  • ERIKS:13547625
  • Manufacturer:4042448435071
Image 1
Save to list

€1.37/ pieceexcl. VAT

€1.66incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
19 mm
Length
20 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
White