TESA

TESA Electrically insulated tape set (10 rolls) 15mm x 10m

  • ERIKS:13547659
  • Manufacturer:4042448460974
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
15 mm
Length
10 m
Thickness
0.15 mm
Temperature protected till
90 °C