TESA

TESA Electrically insulated tape red 19mm x 25m

  • ERIKS:13547643
  • Manufacturer:4042448434289
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
19 mm
Length
25 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
Red