TESA

TESA Electrically insulated tape green-yellow 15mm x 10m

  • ERIKS:14792243
  • Manufacturer:4042448435309
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
15 mm
Length
10 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
Yellow / Green