TESA

TESA Electrically insulated tape black 50mm x 25m

  • ERIKS:13547621
  • Manufacturer:4042448434043
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
50 mm
Length
25 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
Black