TESA

TESA Electrically insulated tape black 19mm x 10m

  • ERIKS:13547618
  • Manufacturer:4042448445339
Image 1
Save to list

€0.79/ pieceexcl. VAT

€0.96incl. VAT

Sold per: 10Min. order: 10

60 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53988
Series
53988
Width
19 mm
Length
10 m
Thickness
0.15 mm
Material
PVC, soft
Temperature protected till
90 °C
Colour
Black