

€24.39/ pieceexcl. VAT
€29.51incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.03 | - |
8+ | €24.39 | 13.00% |
16+ | €23.55 | 16.00% |
24+ | €22.70 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4972 |
Series | Tesafix® 4972 |
Width | 19 mm |
Length | 100 m |
Thickness | 0.048 mm |
Material | PET |
Double-sided | Yes |
Colour | Transparent |