






| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.36 | - |
8+ | €18.58 | 13.00% |
16+ | €17.94 | 16.00% |
24+ | €17.30 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4963 |
Series | Tesafix® 4963 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.11 mm |
Material | PVC |
Double-sided | Yes |
Colour | Transparent |