

€98.78/ pieceexcl. VAT
€119.52incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.78 | - |
3+ | €85.94 | 13.00% |
6+ | €82.98 | 16.00% |
9+ | €80.01 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4961 |
Series | Tesafix® 4961 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.205 mm |
Material | Smooth paper |
Double-sided | Yes |
Colour | Transparent |