

€42.97/ pieceexcl. VAT
€51.99incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.39 | - |
6+ | €42.97 | 13.00% |
12+ | €41.49 | 16.00% |
18+ | €40.01 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4961 |
Series | Tesafix® 4961 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.205 mm |
Material | Smooth paper |
Double-sided | Yes |
Colour | Transparent |