

€29.08/ pieceexcl. VAT
€35.19incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.43 | - |
8+ | €29.08 | 13.00% |
16+ | €28.08 | 16.00% |
24+ | €27.08 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4961 |
Series | Tesafix® 4961 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.205 mm |
Material | Smooth paper |
Double-sided | Yes |
Colour | Transparent |