

€76.45/ pieceexcl. VAT
€92.50incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.45 | - |
12+ | €66.51 | 13.00% |
24+ | €64.22 | 16.00% |
36+ | €61.92 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4976 |
Series | Tesafix® 4976 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.54 mm |
Material | PU foam |
Double-sided | Yes |
Colour | Black |