

€45.87/ pieceexcl. VAT
€55.50incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.87 | - |
20+ | €39.91 | 13.00% |
40+ | €38.53 | 16.00% |
60+ | €37.15 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4976 |
Series | Tesafix® 4976 |
Width | 15 mm |
Length | 50 m |
Thickness | 0.54 mm |
Material | PU foam |
Double-sided | Yes |
Colour | Black |