






€5.56/ pieceexcl. VAT
€6.73incl. VAT
78 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.56 | - |
2+ | €5.37 | 3.45% |
3+ | €5.18 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4952 |
Series | Tesafix® 4952 |
Width | 19 mm |
Length | 50 m |
Thickness | 1.15 mm |
Material | PE-foam |
Double-sided | Yes |
Colour | White |