

€87.72/ pieceexcl. VAT
€106.14incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €100.83 | - |
6+ | €87.72 | 13.00% |
12+ | €84.70 | 16.00% |
18+ | €81.67 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4960 |
Series | Tesafix® 4960 |
Width | 50 mm |
Length | 100 m |
Thickness | 0.1 mm |
Material | Fleece |
Double-sided | Yes |
Colour | Transparent |