

€9.55/ pieceexcl. VAT
€11.56incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.98 | - |
32+ | €9.55 | 13.00% |
64+ | €9.22 | 16.00% |
96+ | €8.89 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4959 |
Series | Tesafix® 4959 |
Width | 9 mm |
Length | 100 m |
Thickness | 0.115 mm |
Material | Fleece |
Double-sided | Yes |
Colour | Transparent |