

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.62 | - |
48+ | €5.76 | 13.00% |
96+ | €5.56 | 16.00% |
144+ | €5.36 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4959 |
Series | Tesafix® 4959 |
Width | 6 mm |
Length | 100 m |
Thickness | 0.115 mm |
Material | Fleece |
Double-sided | Yes |
Colour | Transparent |