

€31.81/ pieceexcl. VAT
€38.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.56 | - |
10+ | €31.81 | 13.00% |
20+ | €30.71 | 16.00% |
30+ | €29.61 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4959 |
Series | Tesafix® 4959 |
Width | 30 mm |
Length | 100 m |
Thickness | 0.115 mm |
Material | Fleece |
Double-sided | Yes |
Colour | Transparent |