

€19.57/ pieceexcl. VAT
€23.68incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.49 | - |
32+ | €19.57 | 13.00% |
64+ | €18.89 | 16.00% |
96+ | €18.22 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4914 |
Series | Tesafix® 4914 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.2 mm |
Material | Fleece |
Double-sided | Yes |
Colour | Transparent |