

€10.98/ pieceexcl. VAT
€13.29incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.98 | - |
18+ | €9.55 | 13.00% |
36+ | €9.22 | 16.00% |
54+ | €8.89 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 64621 |
Series | Tesafix® 64621 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.09 mm |
Material | PP |
Double-sided | Yes |
Colour | Transparent |