

€80.55/ pieceexcl. VAT
€97.47incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.51 | - |
2+ | €83.53 | 3.45% |
3+ | €80.55 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4974 |
Series | Tesafix® 4974 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.38 mm |
Material | Textile |
Double-sided | Yes |
Colour | White |