




€24.29/ pieceexcl. VAT
€29.39incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.92 | - |
5+ | €24.29 | 13.00% |
10+ | €23.45 | 16.00% |
15+ | €22.62 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4541 |
Series | Tesaband® 4541 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.27 mm |
Material | Textile |
Double-sided | No |
Colour | White |