TESA

TESA Conformable uncoated cloth tape 4541 red 50mx19mm

  • ERIKS:23331453
  • Manufacturer:4005800018718
Image 1
Image 2
Image 1
Image 2
tesa ® 4541 is a highly tear-resistant cloth tape without coating. It is based on a backing of 145-mesh rayon with a natural rubber adhesive. tesa ® 4541 is a very flexible and manageable tape which is suitable for a variety of applications.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesaband® 4541
Series
Tesaband® 4541
Width
19 mm
Length
50 m
Thickness
0.27 mm
Material
Textile
Double-sided
No
Colour
Red