




€22.88/ pieceexcl. VAT
€27.68incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.88 | - |
6+ | €19.91 | 13.00% |
12+ | €19.22 | 16.00% |
18+ | €18.53 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4378 |
Series | 4378 |
Width | 2000 mm |
Length | 20 m |
Thickness | 0.17 mm |
Material | Paper, finely crêped paper |
Double-sided | No |