






€33.92/ pieceexcl. VAT
€41.04incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.99 | - |
6+ | €33.92 | 13.00% |
12+ | €32.75 | 16.00% |
18+ | €31.58 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60953 |
Series | 60953 |
Width | 25 mm |
Length | 15 m |
Thickness | 0.81 mm |
Material | PVC |
Double-sided | No |
Colour | Hi Vis Yellow |