




€86.58/ pieceexcl. VAT
€104.76incl. VAT
5 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.58 | - |
3+ | €75.32 | 13.00% |
6+ | €72.73 | 16.00% |
9+ | €70.13 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60950 |
Series | 60950 |
Width | 100 mm |
Length | 15 m |
Thickness | 0.81 mm |
Material | PVC |
Double-sided | No |
Colour | Black |