TESA

TESA Adhesive tape PACK 4124 PVC 50mmx66m chamois

  • ERIKS:12034679
  • Manufacturer:4042448114266
Image 1
PVC packing tape 4124

Design: With natural rubber adhesive. Rolls out evenly and quietly, very high tear-resistance.

Application: For medium to heavy packages, can be used both manually and with machinery.
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.53

-

36+

€5.68

13.00%

72+

€5.49

16.00%

108+

€5.29

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA