




• Product description
Premium quality.
Best for all masking work on smooth interior backgrounds.
• Especially clean and sharp edges
Very good paint-dispersion resistance. After use the tape is light and quick to remove.
• Technical data
Carrier type: loosely creped special paper
Overall thickness: 0.14 mm
Tear-resistance: 38.0 N/cm
Adhesive force: 3.4 N/cm
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4306 |
Series | Tesakrepp® 4306 |
Width | 50 mm |
Length | 50 m |
Colour | Beige |