






• Product description
Taping curves made easy.
Strong crepe adhesive tape with high expandability.
Good for taping simple curves with high adhesion on rough surfaces.
• Technical data
Carrier type: Highly creped special paper
Overall thickness: 0.38 mm
Tear-resistance: 28.0 N/cm
Adhesive force: 4.5 N/cm
Temperature resistant: up to 60 °C
€7.81/ pieceexcl. VAT
€9.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
60+ | €6.79 | 13.00% |
120+ | €6.56 | 16.00% |
180+ | €6.33 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4319 |
Series | Tesakrepp® 4319 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.375 mm |
Material | Highly crêped paper |
Double-sided | No |