

€22.69/ pieceexcl. VAT
€27.45incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.08 | - |
36+ | €22.69 | 13.00% |
72+ | €21.91 | 16.00% |
108+ | €21.12 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4101 |
Series | Tesafilm® 4101 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.051 mm |
Material | PVC |
Double-sided | No |
Colour | Transparent |