

€11.35/ pieceexcl. VAT
€13.73incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.05 | - |
72+ | €11.35 | 13.00% |
144+ | €10.96 | 16.00% |
216+ | €10.57 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4101 |
Series | Tesafilm® 4101 |
Width | 25 mm |
Length | 66 m |
Thickness | 0.051 mm |
Material | PVC |
Double-sided | No |
Colour | Transparent |