

€5.68/ pieceexcl. VAT
€6.87incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.53 | - |
144+ | €5.68 | 13.00% |
288+ | €5.49 | 16.00% |
432+ | €5.29 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4101 |
Series | Tesafilm® 4101 |
Width | 12 mm |
Length | 66 m |
Thickness | 0.065 mm |
Material | PVC |
Double-sided | No |
Colour | Transparent |